https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-82194-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxMHxpbWFnZS9qcGVnfGFERXdMMmd4Wmk4eE1EYzJOalUzTmpJNE56YzNOQzlKVGtSUVRVRlRURTVVV0ZoZlIwdFVYemd5TVRrMFgxUkNYek13TUhnek1EQXVhbkJufDJhZTM3ODc0OTYyMmYwZWNiNjRkMjU0YmE2N2ZmODNlNWQ0Njc1Y2QyMGZhM2VlOTFiMGI3ODc3YmZmOWIyZTc
https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-82194-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxMHxpbWFnZS9qcGVnfGFERXdMMmd4Wmk4eE1EYzJOalUzTmpJNE56YzNOQzlKVGtSUVRVRlRURTVVV0ZoZlIwdFVYemd5TVRrMFgxUkNYek13TUhnek1EQXVhbkJufDJhZTM3ODc0OTYyMmYwZWNiNjRkMjU0YmE2N2ZmODNlNWQ0Njc1Y2QyMGZhM2VlOTFiMGI3ODc3YmZmOWIyZTc
PERMATEX
PERMATEX
599 ULTRA GREY GASKET MAKER 3.5OZ TUBE
PERMATEX PERMATEX
Description
59903 ULTRA GREY GASKET MAKER ; 599BR 80ML TUBE
Gasketing; RTV Silicone; High Torque; 3.5 Oz; Paste; Valve Cover | Oil Pan | Intake Manifold | Timing Gear Cover | Water Pump | Thermostat Housing | Differential Cover | Transmission Pan; Gray
Part #
59903
BDI #
18249523
Details
25.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/599-ULTRA-GREY-GASKET-MAKER-3-5OZ-TUBE/p/18249523
Your Price
$ 25.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.135
EAN
0068161599030
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Torque
Container Type
Tube
Texture
Paste
Application
Valve Cover | Oil Pan | Intake Manifold | Timing Gear Cover | Water Pump | Thermostat Housing | Differential Cover | Transmission Pan
Tradename
ULTRA GREY
Manufacturer's Description
Permatex Ultra Gray Rigid High-Torque RTV Silicone Gasket Maker
Color
Gray
Container Size value And um
3.5 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Other Features
Room Temperature Vulcanizing Cure | Non Flammable | Non Toxic | Sensor Safe | Temperature Range -54 to 232 Deg C
Net Weight
3.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
82194
Weight / LBS
0.299
Long Description
Gasketing; RTV Silicone; High Torque; 3.5 Oz; Paste; Valve Cover | Oil Pan | Intake Manifold | Timing Gear Cover | Water Pump | Thermostat Housing | Differential Cover | Transmission Pan; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

