DOW CORNING
DOW CORNING
732 BLACK 4.7 OZ
DOW CORNING DOW CORNING
Description
732 BLACK 4.7 OZ ; SILICONE SEALANT
Gasketing; RTV Silicone; Multipurpose | Black; 4.7 Oz; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; Black
Part #
3138364
BDI #
18183701
Details
27.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/732-BLACK-4-7-OZ/p/18183701
Your Price
$ 27.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.13
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Black
Container Type
Tube
Texture
Paste
Application
Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump
Manufacturer's Description
Dow Corning 732 Multi-Purpose Sealant; Black
Color
Black
Container Size value And um
4.7 Oz
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Not Applicable
Odor
Acetic Acid
Conformance to Certificate
FDA CFR 177.2600 | MIL-A-46106 | MIL-R 25988B Class I Grade 40 | NSF 51/61
Other Features
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 205 Deg C
Net Weight
4.7 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
732 MULTI PURP BLACK,TUBE,139ML-12CTN
Manufacturer Internal Number
3138364
Weight / LBS
0.292
Long Description
Gasketing; RTV Silicone; Multipurpose | Black; 4.7 Oz; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh