https://www.bdiexpress.com/medias/INDLOCXXXXXX-17139628-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzODd8aW1hZ2UvanBlZ3xhRE01TDJneVpTOHhNRFUyTVRFeE5EWXpOak14T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVGN4TXprMk1qaGZNekF3ZURNd01DNXFjR2N8YzgwMTQ0NjNkZmI0NzlmNTI2YWJlYzRhY2NkODMwNGYzNWQ4N2MzZjhmMmYxNjQxM2E4MDgwM2EwOGI3YTBjYw
https://www.bdiexpress.com/medias/INDLOCXXXXXX-17139628-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzODd8aW1hZ2UvanBlZ3xhRE01TDJneVpTOHhNRFUyTVRFeE5EWXpOak14T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVGN4TXprMk1qaGZNekF3ZURNd01DNXFjR2N8YzgwMTQ0NjNkZmI0NzlmNTI2YWJlYzRhY2NkODMwNGYzNWQ4N2MzZjhmMmYxNjQxM2E4MDgwM2EwOGI3YTBjYw
LOCTITE
LOCTITE
HI-FLX FORM-IN-PLACE GSKT 50ML IDH544316
LOCTITE LOCTITE
Description
HI-FLX FORM-IN-PLACE GSKT 50ML IDH ; 38628 GASKET MAKER 544316
Gasketing; Anaerobic; Multipurpose; Tube; Gel; Pto Housing Cover To Housing | Brake Separator Plates To Brake Piston Housing | Transmission To Range Box | Range Box To Differential Case And Centerline Bracket To Differential Case; Blue; 50 Ml
Part #
544316
BDI #
17139628
Details
66.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/HI-FLX-FORM-IN-PLACE-GSKT-50ML-IDH544316/p/17139628
Your Price
$ 66.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.1
EAN
0079340386280
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Multipurpose
Container Type
Tube
Texture
Gel
Application
Pto Housing Cover To Housing | Brake Separator Plates To Brake Piston Housing | Transmission To Range Box | Range Box To Differential Case And Centerline Bracket To Differential Case
Manufacturer's Description
Loctite High Flex Form-In-Place Gasket
Color
Blue
Container Size value And um
50 Ml
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
8.17 Percentage | 89.6 g/l
Other Features
Corrosive
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Long Description
Gasketing; Anaerobic; Multipurpose; Tube; Gel; Pto Housing Cover To Housing | Brake Separator Plates To Brake Piston Housing | Transmission To Range Box | Range Box To Differential Case And Centerline Bracket To Differential Case; Blue; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


