https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-30512-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NzZ8aW1hZ2UvanBlZ3xhREJqTDJoaFlpOHhNRFUxTnpNd01URTJNakF4TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpNd05URXlYMVJDWHpNd01IZ3pNREF1YW5CbnxlMGRlMzYzZjViZWIxNDRjNjYyZWRiYzBhMjFhYzU0MzdmM2Y4YzkyOTJkZDI0NTUxOTgwODk4ZThjZGJlMDlj
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-30512-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NzZ8aW1hZ2UvanBlZ3xhREJqTDJoaFlpOHhNRFUxTnpNd01URTJNakF4TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpNd05URXlYMVJDWHpNd01IZ3pNREF1YW5CbnxlMGRlMzYzZjViZWIxNDRjNjYyZWRiYzBhMjFhYzU0MzdmM2Y4YzkyOTJkZDI0NTUxOTgwODk4ZThjZGJlMDlj
LOCTITE
LOCTITE
MR GS1 7OZ IDH 234887
LOCTITE LOCTITE
Description
MR GS1 7OZ IDH 234887 SILICONE GASKETING ; 30512 LIQ GASKET RIGID 7OZ PASTE 12EA/CS
Gasketing; Liquid Gasket; Rigid Equipment; 7 Oz; Paste; Freeze Plug | Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown
Part #
MR GS1 7OZ IDH 234887
BDI #
1056087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Gasketing/MR-GS1-7OZ-IDH-234887/p/1056087
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.38
EAN
0079340305120
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Liquid Gasket
Typical Use
Rigid Equipment
Container Type
Tube
Texture
Paste
Application
Freeze Plug | Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection
Manufacturer's Description
Loctite Gasket Sealant 1 (Solvent-Based)
Color
Reddish Brown
Container Size value And um
7 Oz
Substrate Material
Metal | Plastic
Odor
Ester Like
VOC Content - Percentage
0.51 Percentage
Conformance to Certificate
CFIA
Other Features
Rigid Cure | Prevent Leak | Extends Gasket Life | Food Grade | Temperature Range -54 to 204 Deg C | Viscosity 75000; 110000 cP
Net Weight
7 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Manufacturer Item Number
30512
Weight / LBS
0.838
Long Description
Gasketing; Liquid Gasket; Rigid Equipment; 7 Oz; Paste; Freeze Plug | Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


