LOCTITE
LOCTITE
NS 5109 7OZ IDH 226654
LOCTITE LOCTITE
Description
NS 5109 7OZ IDH 226654 SEALANT ; 30558 HI TE
Gasketing; Liquid Gasket; High Temperature | Gray; 7 Oz; Liquid; Aircraft Heating System | Sealing Gasket | Flange Threaded Connection | Manifold | Pipe Fitting | Steam Line | Gear Box | Cover Plate; Gray
Part #
226654
BDI #
1055779
Details
39.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/NS-5109-7OZ-IDH-226654/p/1055779
Your Price
$ 39.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.249
EAN
0079340305588
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Liquid Gasket
Typical Use
High Temperature | Gray
Container Type
Tube
Texture
Liquid
Application
Aircraft Heating System | Sealing Gasket | Flange Threaded Connection | Manifold | Pipe Fitting | Steam Line | Gear Box | Cover Plate
Manufacturer's Description
Loctite High Temperature Gasket Maker
Color
Gray
Container Size value And um
7 Oz
Substrate Material
Cork | Metal | Plastic | Paper
Degree of Flashpoint value And um
30 Deg C
Odor
Ester Like
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
CFIA
Other Features
Slow Setting | High Temperature | Food Grade | Temperature Range -50 To 600 Deg F | Viscosity 75000; 110000 cP
Net Weight
7 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Weight / LBS
0.642
Long Description
Gasketing; Liquid Gasket; High Temperature | Gray; 7 Oz; Liquid; Aircraft Heating System | Sealing Gasket | Flange Threaded Connection | Manifold | Pipe Fitting | Steam Line | Gear Box | Cover Plate; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh