DOW CORNING
DOW CORNING
PR-1205 1GAL PAIL
DOW CORNING DOW CORNING
Description
4094772 ; PR 1205 PRIME COAT KG 3.4KG PAIL
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 1 Gal; Liquid; All Silicone Elastomer and RTV; Clear to Pale Yellow
Part #
4094772
BDI #
238159
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/PR-1205-1GAL-PAIL/p/238159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing Primer
Product Type
RTV Silicone
Typical Use
Improves Bond of Adhesive
Container Type
Pail
Texture
Liquid
Application
All Silicone Elastomer and RTV
Manufacturer's Description
Dow Corning PR-1205 Prime Coat
Color
Clear to Pale Yellow
Container Size value And um
1 Gal
Substrate Material
Ceramic | Metal | Plastic
Degree of Flashpoint value And um
-3 Deg C
Odor
Solvent
VOC Content - Percentage
861 g/l
Other Features
RTV Silicone Technology
Net Weight
128 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Keyword String
Gasketing Silicone
Manufacturer URL
Manufacturer Item Number
PR-1205 PRIME COAT,KG,3.4KG-PAIL
Manufacturer Internal Number
4094772
Long Description
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 1 Gal; Liquid; All Silicone Elastomer and RTV; Clear to Pale Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh