SPRAYON
SPRAYON
S00030000
SPRAYON SPRAYON
Description
S00030000 RTV SILICONE SEALANT ; BLUE 8OZ CAN/NET WT 12/CS
Gasketing; RTV Silicone; High Temperature | Blue; 8 Oz; Aerosol Liquid; Construction | Industrial Manufacturing | Industrial Assembly | Wiring Installation | Chrome and Bright Work; Blue
Part #
S00030000
BDI #
21853672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/S00030000/p/21853672
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.34
EAN
0075577900305
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Blue
Container Type
Aerosol Can
Texture
Aerosol Liquid
Application
Construction | Industrial Manufacturing | Industrial Assembly | Wiring Installation | Chrome and Bright Work
Manufacturer's Description
Sprayon RTV Silicone Sealant
Color
Blue
Container Size value And um
8 Oz
Substrate Material
Cement | Fabric | Metal | Masonry | Plastic | Painted Surface
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Mild Acidic
VOC Content - Percentage
1 Percentage
Conformance to Certificate
ASTM-C-920 | FDA CFR 177.2500 | MIL-A-46106 | NSF P1 | TT-S-001543 and TT-S-00230-C
Other Features
Acetoxy Cure | Chemically Stable | Long Work Life | Food Grade | Temperature Range -80 To 450 Deg F
Net Weight
8 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
S00030
Weight / LBS
0.75
Long Description
Gasketing; RTV Silicone; High Temperature | Blue; 8 Oz; Aerosol Liquid; Construction | Industrial Manufacturing | Industrial Assembly | Wiring Installation | Chrome and Bright Work; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh