Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5015 GASKET MAKER 300ML IDH 545509 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5015-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzJ8aW1hZ2UvanBlZ3xhRFU1TDJoa1lTOHhNRGMyTXpRMk56TTVNVEF3Tmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UQXhOVjlEVWxSZk16QXdUVXhmTXpBd2VETXdNQzVxY0djfGQ4ZjM3YmIyNjNlNDAyNTQ4ZDQ5Nzg3NjQwMTcwYmQ0YWI0YmFmZTY5ZDcyMWNhMTRhY2VhOTc1OGY0NGE4M2U
17139656 Gasketing 

LOCTITE LOCTITE

SI 5015 GASKET MAKER 300ML IDH 545509

Description

545509 ; POR SENSOR SAFE GASKET MAKER

Silicone Gasketing; RTV Silicone | Acetoxy Silicone Type; Moisture Curing; Cartridge; Paste; Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing; Blue; 300 Ml

Part #

SI 5015 GASKET MAKER 300ML IDH 545509

BDI #
17139656

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.38
EAN
0079340386440
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Acetoxy Silicone
Typical Use
Moisture Curing
Container Type
Cartridge
Texture
Paste
Application
Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing
Tradename
SUPERFLEX | SI 5015
Manufacturer's Description
Loctite SI 5015 RTV Blue Gasket Maker
Color
Blue
Container Size value And um
300 Ml
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Other Features
-54 to 260 Deg C Temperature Range
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
38644
Weight / LBS
1
Long Description
Silicone Gasketing; RTV Silicone | Acetoxy Silicone Type; Moisture Curing; Cartridge; Paste; Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing; Blue; 300 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh