LOCTITE
LOCTITE
SI 5039 300ML IDH 742348
LOCTITE LOCTITE
Description
SI 5039 300ML IDH 742348 SEALANT ; 40438 NUVA-SIL 5039 MOISTR CURE
Gasketing; Silicone; Automated Assembly; 300 Ml; Paste; Potting Electrical Connector | Lead Termination | Lens to Housing | Gasketing Electrical Enclosure | Seam | Sealing Headlamp; Translucent Light Yellow
Part #
742348
BDI #
1056735
Details
490.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5039-300ML-IDH-742348/p/1056735
Your Price
$ 490.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.372
EAN
0079340404380
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Silicone
Typical Use
Automated Assembly
Container Type
Cartridge
Texture
Paste
Application
Potting Electrical Connector | Lead Termination | Lens to Housing | Gasketing Electrical Enclosure | Seam | Sealing Headlamp
Tradename
5039 | NUVA-SIL
Manufacturer's Description
Loctite 5039 Nuva-Sil Silicone Adhesive Sealant
Color
Translucent Light Yellow
Container Size value And um
300 Ml
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.5 Percentage | 36.75 g/l
Other Features
Ultraviolet/Visible Light Cure | Industrial Bonding | Temperature Range -54 to 177 Deg C | Viscosity 220 g/Min
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
40438
Weight / LBS
0.851
Long Description
Gasketing; Silicone; Automated Assembly; 300 Ml; Paste; Potting Electrical Connector | Lead Termination | Lens to Housing | Gasketing Electrical Enclosure | Seam | Sealing Headlamp; Translucent Light Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



