Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5109 300ML IDH 229904 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055815-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0MnxpbWFnZS9qcGVnfGFEY3dMMmcyTlM4eE1EVTJNRGszT1RBM05URXdNaTlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOVGd4TlY4ek1EQjRNekF3TG1wd1p3fDYyYWQ2ZmNhZTY4MTExNGIzMDgzZDZlZjMxYTNlOGMxNzJkODMwZTI3ZGYwNWY0M2U4ZDllNzAwNTg4YzFkMjA
1055815 Gasketing 

LOCTITE LOCTITE

SI 5109 300ML IDH 229904

Description

SI 5109 300ML IDH 229904 ADHESIVE ; 19163 RTV RED TILEBONDER

Gasketing; RTV Silicone; High Temperature | Red; 300 Ml; Paste; Horizontal and Vertical | Coal Fired Power Plant; Red

Part #

229904

BDI #
1055815

Details

118.91 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 118.91 / each BDIExpress
QTY

Inventory

Total: 12

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.385
EAN
0079340191631
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Red
Container Type
Cartridge
Texture
Paste
Application
Horizontal and Vertical | Coal Fired Power Plant
Manufacturer's Description
Loctite Tile Bond Red; High Temp RTV Silicone Adhesive Sealant
Color
Red
Container Size value And um
300 Ml
Substrate Material
Ceramic | Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
2.74 Percentage | 27.86 g/l
Other Features
RTV Silicone Technology | High Initial Tack | Green Strength | Temperature Range Upto 315 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
19163
Weight / LBS
0.853
Long Description
Gasketing; RTV Silicone; High Temperature | Red; 300 Ml; Paste; Horizontal and Vertical | Coal Fired Power Plant; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh