Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SI 5600 GRY SI-RESIN A 4.5GAL IDH 922128
17139872 Gasketing 

LOCTITE LOCTITE

SI 5600 GRY SI-RESIN A 4.5GAL IDH 922128

Description

SI 5600 GRY SI-RESIN A 4.5GAL IDH 922128 ; GREY SILICONE RESIN

Silicone Gasketing; Alkoxy Silicone | Resin Type; High Adhesion; Pail; Multiple Refer to Manufacturer; Glass Stovetop Assembly | Weld and Rivet Reduction; Gray; 17 L

Part #

922128

BDI #
17139872

Details

4072.02 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,072.02 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
24.25
EAN
0079340418851
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Alkoxy Silicone | Resin
Typical Use
High Adhesion
Container Type
Pail
Texture
Multiple Refer to Manufacturer
Application
Glass Stovetop Assembly | Weld and Rivet Reduction
Tradename
SI 5600
Manufacturer's Description
Loctite 5600 Silicone Gasketing
Color
Gray
Container Size value And um
17 L
Substrate Material
Glass | Metal
Odor
Multiple Refer to Manufacturer
Conformance to Certificate
UL
Other Features
Two Part Silicone Technology | Flexible | Non Corrosive | -40 To 232 Deg C Temperature Range
Net Weight
4.5 Gal
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
10
Long Description
Silicone Gasketing; Alkoxy Silicone | Resin Type; High Adhesion; Pail; Multiple Refer to Manufacturer; Glass Stovetop Assembly | Weld and Rivet Reduction; Gray; 17 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh