

LOCTITE
LOCTITE
SI 587 40LB IDH 234592
LOCTITE LOCTITE
Description
SI 587 40LB IDH 234592 GASKET MAKER ; 58791 SEALANT SUPERFLEX ULTRA BLUE
Gasketing; RTV Silicone; Multipurpose | Blue; 50 Lb; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler; Blue
Part #
234592
BDI #
1056074
Details
4935.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-587-40LB-IDH-234592/p/1056074
Your Price
$ 4,935.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
23.5
EAN
0079340587915
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Blue
Container Type
Pail
Texture
Paste
Application
Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler
Tradename
587
Manufacturer's Description
Loctite 587 Blue; High Performance RTV Silicone Gasket Maker
Color
Blue
Container Size value And um
50 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild Petroleum
VOC Content - Percentage
3.33 Percentage | 43.09 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -59 to 260 Deg C
Net Weight
800 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
51.817
Long Description
Gasketing; RTV Silicone; Multipurpose | Blue; 50 Lb; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh