

LOCTITE
LOCTITE
SI 587 80ML IDH 544408
LOCTITE LOCTITE
Description
SI 587 80ML IDH 544408 GASKETING ; 38616 RTV 587 BLUE SILICONE
Gasketing; RTV Silicone; Multipurpose; Tube; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler; Blue; 80 Ml
Part #
544408
BDI #
17139637
Details
23.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-587-80ML-IDH-544408/p/17139637
Your Price
$ 23.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.13
EAN
0079340386167
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose
Container Type
Tube
Texture
Paste
Application
Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler
Tradename
587
Manufacturer's Description
Loctite 587 Blue High Performance RTV Silicone Gasket Maker
Color
Blue
Container Size value And um
80 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild Petroleum
VOC Content - Percentage
3.33 Percentage | 43.09 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -59 to 260 Deg C
Net Weight
2.7 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Long Description
Gasketing; RTV Silicone; Multipurpose; Tube; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler; Blue; 80 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh