Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5910 300ML IDH 2394934 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1406055-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzN8aW1hZ2UvanBlZ3xhRGhtTDJnM01TOHhNRFUyTVRBNU5EazNOVFV4T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVFF3TmpBMU5WOHpNREI0TXpBd0xtcHdad3w2NWE1ZjI5ZDQxOTgzYTcwZjFkYzJhNzdjMjYwYTI4MmI0ZmE1ZmUwNjc0ZTVjMWJkN2UzYzY1NjMxNmJkOWM0
1406055 Gasketing 

LOCTITE LOCTITE

SI 5910 300ML IDH 2394934

Description

USE 24742619 ; SEALANT 5910 FLANGE 300ML

Gasketing; RTV Silicone; Multipurpose; Cartridge; Paste; Stamped Sheet Metal Cover | Timing Cover | Oil Sump; Black; 300 Ml

Part #

21746

BDI #
1406055

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.399
EAN
0079340217461
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Stamped Sheet Metal Cover | Timing Cover | Oil Sump
Tradename
5910
Manufacturer's Description
Loctite 5910 Flange Sealant RTV Silicone
Color
Black
Container Size value And um
300 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
4.01 Percentage | 53.7 g/l
Conformance to Certificate
CFIA
Other Features
Non Corrosive | Room Temperature Cure | Easy to Dispense | Food Grade | Temperature Range -65 to 500 Deg F
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Weight / LBS
1.001
Long Description
Gasketing; RTV Silicone; Multipurpose; Cartridge; Paste; Stamped Sheet Metal Cover | Timing Cover | Oil Sump; Black; 300 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh