https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-5920-TUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0M3xpbWFnZS9qcGVnfGFEUmhMMmhrWVM4eE1EYzNNVEF4TmpjM056YzFPQzlKVGtSTVQwTlRURTVVV0ZoZlIwdFVYelU1TWpCZlZGVkNSVjh6TURCNE16QXdMbXB3Wnd8NTg3YjY4YTlkYzlhMGUzN2M0YzliMmVhMDVjOGUyZDQyNTc0MDg3NDliMDJlMDJmYzViNWRjN2QyYWE0YWZlYg
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-5920-TUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0M3xpbWFnZS9qcGVnfGFEUmhMMmhrWVM4eE1EYzNNVEF4TmpjM056YzFPQzlKVGtSTVQwTlRURTVVV0ZoZlIwdFVYelU1TWpCZlZGVkNSVjh6TURCNE16QXdMbXB3Wnd8NTg3YjY4YTlkYzlhMGUzN2M0YzliMmVhMDVjOGUyZDQyNTc0MDg3NDliMDJlMDJmYzViNWRjN2QyYWE0YWZlYg
LOCTITE
LOCTITE
SI 5920 80ML IDH 545498
LOCTITE LOCTITE
Description
SI 5920 80ML IDH 545498 GASKET MAKER ; 38639
Gasketing; RTV Silicone; High Temperature; Tube; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper; 80 Ml
Part #
545498
BDI #
17139653
Details
27.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5920-80ML-IDH-545498/p/17139653
Your Price
$ 27.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.13
EAN
0079340386396
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Fill Void and Irregularity in Surface | Electrical Insulating
Tradename
5920
Manufacturer's Description
Loctite 5920 Copper High Performance RTV Silicone Gasket Maker
Color
Copper
Container Size value And um
80 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.5 Percentage | 45.85 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -54 to 371 Deg C
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Long Description
Gasketing; RTV Silicone; High Temperature; Tube; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper; 80 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

