LOCTITE
LOCTITE
SI 5920 CU HI TEMP RTV SI GKT MKR 40LB
LOCTITE LOCTITE
Description
LOCTITE SI 5920 CU HI TEMP RTV SI GKT MKR 40LB
Silicone Gasketing; RTV Silicone Type; High Temperature | Flexible Flange | Moisture Curing; Pail; Paste; Gasketing and Sealing | Electrical Insulating; Copper; 40 Lb
Part #
SI 5920 CU HI TEMP RTV SI GKT MKR 40LB
BDI #
24600333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5920-CU-HI-TEMP-RTV-SI-GKT-MKR-40LB/p/24600333
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Flexible Flange | Moisture Curing
Container Type
Pail
Texture
Paste
Application
Gasketing and Sealing | Electrical Insulating
Tradename
SI 5920
Manufacturer's Description
Loctite 5920 Copper High Performance RTV Silicone Gasket Maker
Color
Copper
Container Size value And um
40 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.5 Percentage | 45.85 g/l
Conformance to Certificate
CFIA
Other Features
Non-Corrosive | -54 To 371 Deg C Temperature Range
Net Weight
640 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
4
Long Description
Silicone Gasketing; RTV Silicone Type; High Temperature | Flexible Flange | Moisture Curing; Pail; Paste; Gasketing and Sealing | Electrical Insulating; Copper; 40 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

