LOCTITE
LOCTITE
SI 593 BLK 190ML IDH 743519
LOCTITE LOCTITE
Description
SI 593 BLK 190ML IDH 743519 GASKETING ; 40464 SIL BLACK 190ML AEROSOL PTE 6EA/CS
Gasketing; RTV Silicone; High Temperature | Black; 190 Ml; Aerosol Paste; Interior and Exterior | Electrical Wiring; Black
Part #
SI 593 BLK 190ML IDH 743519
BDI #
1056742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Gasketing/SI-593-BLK-190ML-IDH-743519/p/1056742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.3
EAN
0079340404649
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Black
Container Type
Aerosol Can
Texture
Aerosol Paste
Application
Interior and Exterior | Electrical Wiring
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant
Color
Black
Container Size value And um
190 Ml
Substrate Material
Glass | Fabric | Metal | Plastic | Vinyl
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
Below 4 Percentage | Below 40 g/l
Other Features
General Purpose | Room Temperature Cure | UL Classified | Temperature Range -54 to 232 Deg C
Net Weight
6.42 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
40464
Weight / LBS
0.655
Long Description
Gasketing; RTV Silicone; High Temperature | Black; 190 Ml; Aerosol Paste; Interior and Exterior | Electrical Wiring; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh