LOCTITE
LOCTITE
SI 594 WHT 300ML IDH 193998
LOCTITE LOCTITE
Description
SI 594 WHT 300ML IDH 193998 GASKETING ; 59475 SEALNT SUPERFLX WHT 300ML
Gasketing; RTV Silicone; Multipurpose | White; 300 Ml; Paste; Overhead or Vertical Surface; White
Part #
193998
BDI #
1055664
Details
50.76
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-594-WHT-300ML-IDH-193998/p/1055664
Your Price
$ 50.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.366
EAN
0079340594753
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | White
Container Type
Cartridge
Texture
Paste
Application
Overhead or Vertical Surface
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant
Color
White
Container Size value And um
300 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Conformance to Certificate
CFIA | NSF 51
Other Features
General Purpose | Room Temperature Cure | Food Grade | Temperature Range -54 to 232 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
0.844
Long Description
Gasketing; RTV Silicone; Multipurpose | White; 300 Ml; Paste; Overhead or Vertical Surface; White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



