https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-59430-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MTh8aW1hZ2UvanBlZ3xhRFJrTDJnd1lTOHhNRFUxTnpJeE1EVXlOVGN5Tmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVNU5ETXdYMVJDWHpNd01IZ3pNREF1YW5CbnwxOTdmYzBiODNhMmFlMDFiODhjZWMzMDdmMzQ5YjcxMmUyOTQ5NjNjZDYzMjRkYjA5ODc4MjI3MWE5ODEyZGUy
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-59430-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MTh8aW1hZ2UvanBlZ3xhRFJrTDJnd1lTOHhNRFUxTnpJeE1EVXlOVGN5Tmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVNU5ETXdYMVJDWHpNd01IZ3pNREF1YW5CbnwxOTdmYzBiODNhMmFlMDFiODhjZWMzMDdmMzQ5YjcxMmUyOTQ5NjNjZDYzMjRkYjA5ODc4MjI3MWE5ODEyZGUy
LOCTITE
LOCTITE
SI 594 WHT 80ML IDH 135506
LOCTITE LOCTITE
Description
SI 594 WHT 80ML IDH 135506 GASKETING ; 59430 SEALNT SUPERFLX WHT 80ML
Gasketing; RTV Silicone; Multipurpose | White; 80 Ml; Paste; Overhead or Vertical Surface; White
Part #
135506
BDI #
1055436
Details
25.31
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-594-WHT-80ML-IDH-135506/p/1055436
Your Price
$ 25.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.119
EAN
0079340594302
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | White
Container Type
Tube
Texture
Paste
Application
Overhead or Vertical Surface
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant
Color
White
Container Size value And um
80 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Conformance to Certificate
CFIA | NSF 51
Other Features
General Purpose | Room Temperature Cure | Food Grade | Temperature Range -54 to 232 Deg C
Net Weight
2.71 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
0.273
Long Description
Gasketing; RTV Silicone; Multipurpose | White; 80 Ml; Paste; Overhead or Vertical Surface; White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


