

LOCTITE
LOCTITE
SI 595 0.5OZ IDH 1266142
LOCTITE LOCTITE
Description
SI 595 0.5OZ IDH 1266142 ADHESIVE ; RTV SILIC SEALANT
Gasketing; RTV Silicone; High Temperature | Clear; 0.5 Oz; Paste; Electrical Insulation | Ductwork | Vent | Flue | Door | Window; Clear
Part #
1266142
BDI #
1055297
Details
17.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-595-0-5OZ-IDH-1266142/p/1055297
Your Price
$ 17.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.02
EAN
0079340438330
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Clear
Container Type
Tube
Texture
Paste
Application
Electrical Insulation | Ductwork | Vent | Flue | Door | Window
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant
Color
Clear
Container Size value And um
0.5 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Conformance to Certificate
NSF 51
Other Features
General Purpose | Room Temperature Cure | Food Grade | Temperature Range -54 to 232 Deg C
Net Weight
0.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
0.044
Long Description
Gasketing; RTV Silicone; High Temperature | Clear; 0.5 Oz; Paste; Electrical Insulation | Ductwork | Vent | Flue | Door | Window; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh