

LOCTITE
LOCTITE
SI 5980 BK CR300ML
LOCTITE LOCTITE
Description
LOCTITE SI 5980 BK CR300ML
Silicone Gasketing; RTV Silicone | Alkoxy Silicone Type; Oil Resistant | Excellent Adhesion; Cartridge; Paste; Stamped Sheet Metal Cover | Timing Gear Cover | Oil Sump; Black; 300 Ml
Part #
SI 5980 BK CR300ML
BDI #
24329437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5980-BK-CR300ML/p/24329437
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.396
EAN
5010266005867
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Alkoxy Silicone
Typical Use
Oil Resistant | Excellent Adhesion
Container Type
Cartridge
Texture
Paste
Application
Stamped Sheet Metal Cover | Timing Gear Cover | Oil Sump
Tradename
SI 5980
Manufacturer's Description
Loctite 5980 Flange Sealant
Color
Black
Container Size value And um
300 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Alcohal Like
VOC Content - Percentage
Less 10 Percentage
Other Features
Gap Filling | -55 to 200 Deg C Operating Temperature Range
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
2
Long Description
Silicone Gasketing; RTV Silicone | Alkoxy Silicone Type; Oil Resistant | Excellent Adhesion; Cartridge; Paste; Stamped Sheet Metal Cover | Timing Gear Cover | Oil Sump; Black; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh