LOCTITE
LOCTITE
SI 5999 300ML IDH 231230
LOCTITE LOCTITE
Description
SI 5999 300ML IDH 231230 GASKET ADHESIVE ; 21744 300ML
Gasketing; RTV Silicone; Automotive Power Train; 300 Ml; Paste; Automotive Power Train; Gray
Part #
231230
BDI #
1055852
Details
136.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5999-300ML-IDH-231230/p/1055852
Your Price
$ 136.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.506
EAN
0079340217447
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Automotive Power Train
Container Type
Cartridge
Texture
Paste
Application
Automotive Power Train
Tradename
5999
Manufacturer's Description
Loctite 5999 Flange Sealant
Color
Gray
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
4.16 Percentage | 59.55 g/l
Other Features
One Component | Room Temperature Cure | High Performance | Temperature Range -75 to 625 Deg F
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
21744
Weight / LBS
1.135
Long Description
Gasketing; RTV Silicone; Automotive Power Train; 300 Ml; Paste; Automotive Power Train; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh