https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI9160-CRT-300ML-ALM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGMyTXpRNE1URXlNRGM1T0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk9URTJNRjlEVWxSZk16QXdUVXhmUVV4Tlh6TXdNSGd6TURBdWFuQm58NzNmOTFmMDRmZmIyYmI5YjFmM2RiNGU2NWI1NGExNzcwZTk2NTJmZDE3MGUxMWQ3YzMzNmQ1NTdlOWNhZGJlYw
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI9160-CRT-300ML-ALM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGMyTXpRNE1URXlNRGM1T0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk9URTJNRjlEVWxSZk16QXdUVXhmUVV4Tlh6TXdNSGd6TURBdWFuQm58NzNmOTFmMDRmZmIyYmI5YjFmM2RiNGU2NWI1NGExNzcwZTk2NTJmZDE3MGUxMWQ3YzMzNmQ1NTdlOWNhZGJlYw
LOCTITE
LOCTITE
SI 9160 ALUMINUM 300ML
LOCTITE LOCTITE
Description
LOCTITE SI 9160 ALUMINUM 300ML
Silicone Gasketing; RTV Silicone | Acetoxy Silicone Type; Oil Resistant | Shock Absorption; Cartridge; Paste; Electrical Insulation | Protecting Lead from Mechanical Shock | Sealing Duct | Vent | Flue | Door | Window; Aluminum; 300 Ml
Part #
SI 9160 ALUMINUM 300ML
BDI #
24600655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Sealants/Gasketing/SI-9160-ALUMINUM-300ML/p/24600655
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Acetoxy Silicone
Typical Use
Oil Resistant | Shock Absorption
Container Type
Cartridge
Texture
Paste
Application
Electrical Insulation | Protecting Lead from Mechanical Shock | Sealing Duct | Vent | Flue | Door | Window
Tradename
SILATECH | SI 9160
Manufacturer's Description
Loctite Silatech Aluminum RTV Silicone
Color
Aluminum
Container Size value And um
300 Ml
Substrate Material
Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Other Features
Non Sagging
Net Weight
10.14 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
1
Long Description
Silicone Gasketing; RTV Silicone | Acetoxy Silicone Type; Oil Resistant | Shock Absorption; Cartridge; Paste; Electrical Insulation | Protecting Lead from Mechanical Shock | Sealing Duct | Vent | Flue | Door | Window; Aluminum; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


