LOCTITE
LOCTITE
UR 7001 GRY 10.2OZ IDH 223407
LOCTITE LOCTITE
Description
UR 7001 GRY 10.2OZ IDH 223407 ; 39916 SIL URETH GUN 10.2OZ PASTE 12/CS
Gasketing; Urethane; Gun Grade Caulk; 10.2 Oz; Paste; Forming Expansion Joint | Installing Skylight | Sealing Gutter | Sealing Ductwork | Curtain Wall | Aluminum/Wooden Window Frame; Gray
Part #
UR 7001 GRY 10.2OZ IDH 223407
BDI #
1055775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Gasketing/UR-7001-GRY-10-2OZ-IDH-223407/p/1055775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.423
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Urethane
Typical Use
Gun Grade Caulk
Container Type
Cartridge
Texture
Paste
Application
Forming Expansion Joint | Installing Skylight | Sealing Gutter | Sealing Ductwork | Curtain Wall | Aluminum/Wooden Window Frame
Manufacturer's Description
Loctite Urethane Sealant
Color
Gray
Container Size value And um
10.2 Oz
Substrate Material
Concrete | Glass | Metal | Masonry | Plastic | Wood
Degree of Flashpoint value And um
49.48 Deg C
Odor
Solvent
VOC Content - Percentage
9.41 Percentage | 111 g/l
Conformance to Certificate
CFIA
Other Features
Humidity Cure | Non Sag | Food Grade | Temperature Range -40 To 82 Deg C
Net Weight
10.2 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Urethane
Weight / LBS
0.93
Long Description
Gasketing; Urethane; Gun Grade Caulk; 10.2 Oz; Paste; Forming Expansion Joint | Installing Skylight | Sealing Gutter | Sealing Ductwork | Curtain Wall | Aluminum/Wooden Window Frame; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh