https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143149-300X300.jpg?context=bWFzdGVyfHJvb3R8OTk4MXxpbWFnZS9qcGVnfGFEazRMMmhrWkM4eE1ERTBNakV4T0RNeE5EQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORE14TkRsZk16QXdXRE13TUM1cWNHY3w0Y2RmNjg0MzZjNTVkMTIyMGQxYzgzNzc0MTZiYjAzOGRhNGU0MTRiYjMwYTBkOGJmMjllMzgxZWYxMDc2ZjE5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143149-300X300.jpg?context=bWFzdGVyfHJvb3R8OTk4MXxpbWFnZS9qcGVnfGFEazRMMmhrWkM4eE1ERTBNakV4T0RNeE5EQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORE14TkRsZk16QXdXRE13TUM1cWNHY3w0Y2RmNjg0MzZjNTVkMTIyMGQxYzgzNzc0MTZiYjAzOGRhNGU0MTRiYjMwYTBkOGJmMjllMzgxZWYxMDc2ZjE5
3M
3M
PS67-50ML
3M 3M
Description
PS67-50ML SCOTCH-WELD PIPE SEALANT ; STAINLESS STEEL HIGH TEMPERATURE
Pipe Sealant; 50ML Tube; Greater Than or Equal to 212 Degree F Flashpoint; 24 Hours at 72 Degree F Full Cure; Paste Form; Stainless Steel High Temperature; Anaerobic Adhesive Type; Non-Sag Viscosity
Part #
7100039216
BDI #
25143149
Details
57.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/PS67-50ML/p/25143149
Your Price
$ 57.18 / bottle
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0048011627144
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Pipe
Manufacturer URL
https://www.3m.com
Product Detail
Pipe Sealant
Product Specification
50ML Tube; Greater Than or Equal to 212 Degree F Flashpoint; 24 Hours at 72 Degree F Full Cure; Paste Form; Stainless Steel High Temperature; Anaerobic Adhesive Type; Non-Sag Viscosity
Long Description
Pipe Sealant; 50ML Tube; Greater Than or Equal to 212 Degree F Flashpoint; 24 Hours at 72 Degree F Full Cure; Paste Form; Stainless Steel High Temperature; Anaerobic Adhesive Type; Non-Sag Viscosity

