SAF-T-LOK INTL
SAF-T-LOK INTL
30131
SAF-T-LOK INTL SAF-T-LOK INTL
Description
30131 TRI-CURE-50 STRUCTURAL UV ADHESIVE ; 50ML BOTTLE MED-VISC
Potting Compound; Structural Adhesive; Multipurpose; 0.110 Lb; Viscous Liquid; Large Gap Filling; Amber
Part #
30131
BDI #
24051459
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/30131/p/24051459
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.02
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Structural Adhesive
Typical Use
Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
Large Gap Filling
Tradename
TRI-CURE
Manufacturer's Description
Tri-cure UV Adhesive
Color
Amber
Container Size value And um
0.110 Lb
Substrate Material
Metal | Plastic | Glass | Rubber | Fiberglass
Degree of Flashpoint value And um
93.3 Deg C COC
Odor
Mild or Inoffensive
VOC Content - Percentage
0
Conformance to Certificate
MIL-A-25463
Other Features
Acrylic Technology | Good Bridge Bonding | Temperature Range -65 To 400 Deg F
Net Weight
1.76 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Keyword 3
0
Keyword 4
0
Manufacturer Item Number
30131
Manufacturer Internal Number
0
Weight / LBS
0.05
Long Description
Potting Compound; Structural Adhesive; Multipurpose; 0.110 Lb; Viscous Liquid; Large Gap Filling; Amber
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh