https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-INDIGO-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEzODJ8aW1hZ2UvanBlZ3xhR1kzTDJoaVppOHhNRFUxTlRFMk5EazFNRFUxT0M5SlRrUk1UME5UVEU1VVdGaGZVRUZGWDBsT1JFbEhUMTlDVkV4Zk16QXdlRE13TUM1cWNHY3xjM2M1MTFlN2U1M2Q4NTA5NGZiNmZhZGMwMzBlMDIxZjE1ZWMxNDkwY2E5NTEwZjRlMWMzZmZjODQ5NmM4NTAx
https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-INDIGO-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEzODJ8aW1hZ2UvanBlZ3xhR1kzTDJoaVppOHhNRFUxTlRFMk5EazFNRFUxT0M5SlRrUk1UME5UVEU1VVdGaGZVRUZGWDBsT1JFbEhUMTlDVkV4Zk16QXdlRE13TUM1cWNHY3xjM2M1MTFlN2U1M2Q4NTA5NGZiNmZhZGMwMzBlMDIxZjE1ZWMxNDkwY2E5NTEwZjRlMWMzZmZjODQ5NmM4NTAx
LOCTITE
LOCTITE
AA 3554 1L IDH 1072198
LOCTITE LOCTITE
Description
1072198 ; POR 3554 LIGHT CURE ACRYLIC
Potting Compound; Light Cure Adhesive; Medical Device; 1 L; Viscous Liquid; Medical Device | Cosmetic; Pale Yellow
Part #
AA 3554 1L IDH 1072198
BDI #
1055153
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Sealants/Potting-and-Encapsulating/AA-3554-1L-IDH-1072198/p/1055153
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.215
EAN
0079340425576
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Light Cure Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Medical Device | Cosmetic
Tradename
3554 | INDIGO
Manufacturer's Description
Loctite 3554 Indigo Light Cure Adhesive
Color
Pale Yellow
Container Size value And um
1 L
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
91.5 Deg C
Odor
Mild
VOC Content - Percentage
0.52 Percentage | 1.09 g/l
Other Features
Acrylic Technology | Fluorescing | Light Cure | Temperature Range -54 To 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Keyword String
Light Cure Adhesive
Weight / LBS
2.676
Long Description
Potting Compound; Light Cure Adhesive; Medical Device; 1 L; Viscous Liquid; Medical Device | Cosmetic; Pale Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


