LOCTITE
LOCTITE
SI 5623 2-PT SI 400ML IDH 1259300
LOCTITE LOCTITE
Description
NOT AVAILABLE IN US
Potting Compound; Alkoxy Silicone; Multipurpose; 400 Ml; Seals Components Against Moisture Solvents and Environmental Condition; Clear
Part #
SI 5623 2-PT SI 400ML IDH 1259300
BDI #
1055292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/SI-5623-2-PT-SI-400ML-IDH-1259300/p/1055292
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.562
EAN
0079340438279
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Alkoxy Silicone
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Seals Components Against Moisture Solvents and Environmental Condition
Tradename
5623
Manufacturer's Description
Loctite 5623 Silicone Potting Compound; Ultra-Clear
Color
Clear
Container Size value And um
400 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part RTV Silicone Technology
Net Weight
13.5 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Manufacturer Item Number
1259300
Weight / LBS
1.237
Long Description
Potting Compound; Alkoxy Silicone; Multipurpose; 400 Ml; Seals Components Against Moisture Solvents and Environmental Condition; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



