

LOCTITE
LOCTITE
UK 3183 HDNR 5GAL CNTR-40LB IDH 233634
LOCTITE LOCTITE
Description
UK 3183 HDNR 5GAL CNTR-40LB IDH 233634 ; 39999 POLYURETHANE HARDENER
Potting and Encapsulating Hardener; Polyurethane; Multipurpose; One of Two Parts; 5 Gal; Liquid; Electronic Component; Black
Part #
233634
BDI #
1055974
Details
2068.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/UK-3183-HDNR-5GAL-CNTR-40LB-IDH-233634/p/1055974
Your Price
$ 2,068.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
17.46
EAN
0079340399990
Product Group - BDI
C00104
Product Name
Potting and Encapsulating Hardener
Product Type
Polyurethane
Typical Use
Multipurpose; One of Two Parts
Container Type
Pail
Texture
Liquid
Application
Electronic Component
Tradename
3183 | HYSOL
Manufacturer's Description
Loctite 3183 Hysol Polyurethane Hardener; General Purpose
Color
Black
Container Size value And um
5 Gal
Substrate Material
Concrete | Metal | Wood
Degree of Flashpoint value And um
163 Deg C CC
Odor
Aromatic
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Other Features
One Component of Two Component | General Purpose | Low Viscosity | Viscosity 800 cP
Net Weight
640 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Hardener
Manufacturer Item Number
39999
Weight / LBS
38.499
Long Description
Potting and Encapsulating Hardener; Polyurethane; Multipurpose; One of Two Parts; 5 Gal; Liquid; Electronic Component; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh