

SPRAYON
SPRAYON
S02000000
SPRAYON SPRAYON
Description
S02000000 CLEAR ELEC LACQUER SEALER ; 11OZ
Sealant; 11OZ Nominal Capacity Volume; 11-3/5OZ Nominal Weight Capacity; Clear Color; Aerosol Can Packing Type; Water Resistance; Sprayon
Part #
S02000000
BDI #
23111991
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/S02000000/p/23111991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46191503
Weight / Kilogram
0.32
EAN
0075577920006
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
425-S02000000
Weight / LBS
1.01
Product Detail
Sealant
Product Specification
11OZ Nominal Capacity Volume; 11-3/5OZ Nominal Weight Capacity; Clear Color; Aerosol Can Packing Type; Water Resistance
Long Description
Sealant; 11OZ Nominal Capacity Volume; 11-3/5OZ Nominal Weight Capacity; Clear Color; Aerosol Can Packing Type; Water Resistance; Sprayon