

CRC
CRC
14055
CRC CRC
Description
14055 RTV SILICONE SEALANT CLEAR ; 8OZ PRESSURIZED TUBE W/NOZZLE 12EA/CS
Specialty Purpose Silicone Sealant; Multipurpose; Tube; Solid Paste; Translucent; 8 Oz; Sealing | Bonding | Protection and Waterproofing In HVAC | Construction | Metal Working | For Filling Gap Between Mating Part | Gearbox | Pump | Motor and General Gasket Sealing
Part #
14055
BDI #
21483298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/14055/p/21483298
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.265
EAN
0078254140551
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Tube
Texture
Solid Paste
Application
Sealing | Bonding | Protection and Waterproofing In HVAC | Construction | Metal Working | For Filling Gap Between Mating Part | Gearbox | Pump | Motor and General Gasket Sealing
Manufacturer's Description
CRC RTV Silicone Sealant
Color
Translucent
Substrate Material
All Surfaces
Odor
Acetic Acid
VOC Content - Percentage
Below 3 Percentage
Other Features
Tube with Select-A-BEAD Nozzle | Pressurised Tube
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.crcindustries.com
Weight / LBS
0.58333
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Tube; Solid Paste; Translucent; 8 Oz; Sealing | Bonding | Protection and Waterproofing In HVAC | Construction | Metal Working | For Filling Gap Between Mating Part | Gearbox | Pump | Motor and General Gasket Sealing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh