https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-577-BTL-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0ODd8aW1hZ2UvanBlZ3xhR1k1TDJoaU1DOHhNRGMyTXpVMU1URTBOakF4TkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRjM1gwSlVURjgxTUUxTVh6TXdNSGd6TURBdWFuQm58YTc2MDk1OTI2ZWExZjI3OTc2OWM5M2E2ZGJmNzZkOGMyMzM3NTE5NjJlNzMzYjRlOTMyMmQ4Y2ZmNmMxZTBiZg
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-577-BTL-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0ODd8aW1hZ2UvanBlZ3xhR1k1TDJoaU1DOHhNRGMyTXpVMU1URTBOakF4TkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRjM1gwSlVURjgxTUUxTVh6TXdNSGd6TURBdWFuQm58YTc2MDk1OTI2ZWExZjI3OTc2OWM5M2E2ZGJmNzZkOGMyMzM3NTE5NjJlNzMzYjRlOTMyMmQ4Y2ZmNmMxZTBiZg
LOCTITE
LOCTITE
577 50ML IDH 2068448
LOCTITE LOCTITE
Description
LOCTITE 577 50ML IDH 2068448
Specialty Purpose Silicone Sealant; Thread Sealing; Bottle; Liquid; Locking and Sealing of Metal Threaded Pipe and Fitting; Yellow; 50 Ml
Part #
577 50ML IDH 2068448
BDI #
24743185
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/577-50ML-IDH-2068448/p/24743185
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Thread Sealing
Container Type
Bottle
Texture
Liquid
Application
Locking and Sealing of Metal Threaded Pipe and Fitting
Tradename
577
Manufacturer's Description
Loctite 577 Silicone Sealant
Color
Yellow
Substrate Material
Metal | Stainless Steel | Plated Surface
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF P1 | DVGW | WRAS
Other Features
1-Part Technology | Anaerobic Cure | Medium Strength | General Purpose Thread Sealant
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Thread Sealing; Bottle; Liquid; Locking and Sealing of Metal Threaded Pipe and Fitting; Yellow; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

