https://www.bdiexpress.com/medias/INDPTXSLNTXX-20093477-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4M3xpbWFnZS9qcGVnfGFERmxMMmhtWXk4eE1EYzJPVFF5TnpBek9ESXpPQzlKVGtSUVZGaFRURTVVV0ZoZk1qQXdPVE0wTnpkZk16QXdlRE13TUM1cWNHY3w5MzdhNmQxNTczZjgzZWZkYmFiZmU1MzBlNGY0ZDc1NGZmMzZkYzgzYTk4ZWQzNjRhZjYyNWJmOWI1NzhkN2Qy
https://www.bdiexpress.com/medias/INDPTXSLNTXX-20093477-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4M3xpbWFnZS9qcGVnfGFERmxMMmhtWXk4eE1EYzJPVFF5TnpBek9ESXpPQzlKVGtSUVZGaFRURTVVV0ZoZk1qQXdPVE0wTnpkZk16QXdlRE13TUM1cWNHY3w5MzdhNmQxNTczZjgzZWZkYmFiZmU1MzBlNGY0ZDc1NGZmMzZkYzgzYTk4ZWQzNjRhZjYyNWJmOWI1NzhkN2Qy
PERMATEX
PERMATEX
59203
PERMATEX PERMATEX
Description
59203 SILICONE ADHESIVE SEALANT ; NO. 16BR 80ML TUBE
Specialty Purpose Silicone Sealant; Multipurpose; Tube; Paste; Black; 80 Ml; Weather Stripping | Windshield | Window | Door Frame | Vinyl Top | Housing | Cover
Part #
59203
BDI #
20093477
Details
17.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/59203/p/20093477
Your Price
$ 17.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.109
EAN
0068161592031
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Tube
Texture
Paste
Application
Weather Stripping | Windshield | Window | Door Frame | Vinyl Top | Housing | Cover
Manufacturer's Description
Permatex Black Silicone Adhesive Sealant
Color
Black
Substrate Material
All Surfaces
Odor
Mild
VOC Content - Percentage
3.2 Percentage | 45.87 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.permatex.com
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Tube; Paste; Black; 80 Ml; Weather Stripping | Windshield | Window | Door Frame | Vinyl Top | Housing | Cover
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

