LOCTITE
LOCTITE
AL 6302 R IDH 1269519
LOCTITE LOCTITE
Description
AL 6302 R IDH 1269519 HEAT CURE SOLVENT
Specialty Purpose High Temperature Sealant; Clean Metal or Electrocoat Prior to Powder Coat; Pail; Solid; White; 27 Kg
Part #
1269519
BDI #
20538824
Details
1386.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/AL-6302-R-IDH-1269519/p/20538824
Your Price
$ 1,386.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
21.12
Product Group - BDI
C00104
Typical Use
Clean Metal or Electrocoat Prior to Powder Coat
Container Type
Pail
Texture
Solid
Tradename
AL 6302 | TEROSON
Manufacturer's Description
Loctite AL 6302 Teroson High Temperature Sealant
Color
White
Substrate Material
Metal | Plastic
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
Other Features
Pumpable | Heat Curing | PVC Free | Polyacrylate Plastisol Based | Temperature Rating 15 to 25 Deg C
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose High Temperature Sealant; Clean Metal or Electrocoat Prior to Powder Coat; Pail; Solid; White; 27 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

