https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-2041672-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTB8aW1hZ2UvanBlZ3xhR1psTDJoallTODVPRE0wTlRZeU9ERXpPVGd5TDBsT1JFeFBRMU5NVGxSWVdGOVRVRjh5TURReE5qY3lYek13TUhnek1EQXVhbkJufDI2ZTFlMmU5YjNmZDQ3MTZhOTlmYTJlYmRhNmJhMDMyMmZlMzEwM2FiOTE2MWJkNTJiMDRkZWMxY2M2M2ZhZjA
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-2041672-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTB8aW1hZ2UvanBlZ3xhR1psTDJoallTODVPRE0wTlRZeU9ERXpPVGd5TDBsT1JFeFBRMU5NVGxSWVdGOVRVRjh5TURReE5qY3lYek13TUhnek1EQXVhbkJufDI2ZTFlMmU5YjNmZDQ3MTZhOTlmYTJlYmRhNmJhMDMyMmZlMzEwM2FiOTE2MWJkNTJiMDRkZWMxY2M2M2ZhZjA
LOCTITE
LOCTITE
EA 3478 4KG KIT IDH 831721
LOCTITE LOCTITE
Description
EA 3478 4KG KIT DISCONTINUED 07/23 ; SUPERIOR METAL FIXMASTER
Specialty Purpose Epoxy Sealant; Multipurpose; Kit; Paste; Gray; 4 Kg; Worn Shaft | Repairing Worn Keyway | Repairing Damaged Housing | Filling Pitted Surfaces In Worn Machinery | Restoring Fit To Bearing Housing
Part #
831721
BDI #
1471960
Details
2151.35
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/EA-3478-4KG-KIT-IDH-831721/p/1471960
Your Price
$ 2,151.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.453
EAN
0079340409002
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Kit
Texture
Paste
Application
Worn Shaft | Repairing Worn Keyway | Repairing Damaged Housing | Filling Pitted Surfaces In Worn Machinery | Restoring Fit To Bearing Housing
Manufacturer's Description
Loctite Superior Metal Epoxy Resin System
Color
Gray
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
1 Percentage | Above 10 g/l
Other Features
Flammable
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Long Description
Specialty Purpose Epoxy Sealant; Multipurpose; Kit; Paste; Gray; 4 Kg; Worn Shaft | Repairing Worn Keyway | Repairing Damaged Housing | Filling Pitted Surfaces In Worn Machinery | Restoring Fit To Bearing Housing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


