LOCTITE
LOCTITE
MR 5009 1 PINT IDH 1540591
LOCTITE LOCTITE
Description
MR 5009 1 PINT IDH 1540591 SEALANT ; HI-TACK GASKET
Specialty Purpose Sealant; Gasket Sealant; Can; Liquid; Red; 1 Pt; Gasket
Part #
1540591
BDI #
1055576
Details
115.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MR-5009-1-PINT-IDH-1540591/p/1055576
Your Price
$ 115.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.52
EAN
0079340001299
Product Group - BDI
C00104
Typical Use
Gasket Sealant
Container Type
Can
Texture
Liquid
Application
Gasket
Manufacturer's Description
Loctite Gasket Sealer
Color
Red
Substrate Material
Cork | Rubber | Felt | Paper | Metal
Odor
Acetone
VOC Content - Percentage
19 Percentage | 165 g/l
Other Features
Flammable
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Long Description
Specialty Purpose Sealant; Gasket Sealant; Can; Liquid; Red; 1 Pt; Gasket
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



