LOCTITE
LOCTITE
MS 5510 GRAY 570ML/19.2OZ IDH 2608850
LOCTITE LOCTITE
Description
MS 5510 GRAY 570ML/19.2OZ IDH 2608850 ; ADHESIVE TEROSON
Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Sausage Pack; Paste; Interior and Exterior; Gray; 570 Ml
Part #
2608850
BDI #
25133379
Details
69.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-5510-GRAY-570ML-19-2OZ-IDH-2608850/p/25133379
Your Price
$ 69.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.872
EAN
0079340014176
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose | Sealing | Bonding
Container Type
Sausage Pack
Texture
Paste
Application
Interior and Exterior
Tradename
5510 | TEROSON
Manufacturer's Description
Loctite 5510 Teroson High Strength Sealant
Color
Gray
Substrate Material
Glass | Metal | Plastic
Odor
Slight
VOC Content - Percentage
1.74 Percentage | 24.5 g/l
Other Features
One Part Flextec Polymer Technology | High Elongation | Sag Resistant | Atmospheric Moisture Cure
Net Weight
19.2 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Sausage Pack; Paste; Interior and Exterior; Gray; 570 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh