

LOCTITE
LOCTITE
MS 935 BK 570 ML 2485828
LOCTITE LOCTITE
Description
LOCTITE MS 935 BK 570 ML 2485828
Specialty Purpose Silicone Sealant; Elastomeric Bond; Sausage Pack; Paste; Interior and Exterior | Building | Assembly; Black; 570 Ml
Part #
MS 935 BK 570 ML 2485828
BDI #
25854939
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-935-BK-570-ML-2485828/p/25854939
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
Product Group - BDI
C00104
Typical Use
Elastomeric Bond
Container Type
Sausage Pack
Texture
Paste
Application
Interior and Exterior | Building | Assembly
Tradename
935 | TEROSON
Manufacturer's Description
Loctite 935 Teroson Silicone Sealant
Color
Black
Substrate Material
Metal | Plastic
Odor
Characteristic
Conformance to Certificate
DIN 53504 | DIN EN ISO 868
Other Features
Silane-Modified Polymer Technology | Gun Grade | One Component | Humidity Cure | Medium/High Strength | Excellent Environmental Resistance
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Elastomeric Bond; Sausage Pack; Paste; Interior and Exterior | Building | Assembly; Black; 570 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh