

LOCTITE
LOCTITE
MS 939 GRY 290ML IDH 1872620
LOCTITE LOCTITE
Description
TEROSON MS 939 GRY ELAST ADH 290ML CART ; GREY ELASTOMERIC ADHESIVE
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; Gray; 290 Ml
Part #
1872620
BDI #
24582695
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-939-GRY-290ML-IDH-1872620/p/24582695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Assembly
Tradename
939 | TEROSON
Manufacturer's Description
Loctite 939 Teroson Silicone Sealant
Color
Gray
Substrate Material
Metal | Plastic
Odor
Characteristic
Other Features
One Part Silane Modified Polymer Technology | Humidity Cure | Gun Grade
Net Weight
9.8 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; Gray; 290 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh