https://www.bdiexpress.com/medias/IND3-MSLNTXX-SP-62347839508-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFETmhMMmhpTUM4NU9ETTBOVFl5TURZd016RTRMMGxPUkRNdFRWTk1UbFJZV0Y5VFVGODJNak0wTnpnek9UVXdPRjh6TURCNE16QXdMbXB3Wnd8MGFkODE3MGVjM2U3OTBiMjE0MGUwOWNjYTU0Zjc0NGUzMGFmYjc1YTg4ZjdjZTc5MDNmZWZhYjNmNzU2ZWZkYw
https://www.bdiexpress.com/medias/IND3-MSLNTXX-SP-62347839508-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFETmhMMmhpTUM4NU9ETTBOVFl5TURZd016RTRMMGxPUkRNdFRWTk1UbFJZV0Y5VFVGODJNak0wTnpnek9UVXdPRjh6TURCNE16QXdMbXB3Wnd8MGFkODE3MGVjM2U3OTBiMjE0MGUwOWNjYTU0Zjc0NGUzMGFmYjc1YTg4ZjdjZTc5MDNmZWZhYjNmNzU2ZWZkYw
3M
3M
PS67-250
3M 3M
Description
PS67-250ML SCOTCH-WELD PIPE SEALANT ; STAINLESS STEEL HIGH TEMPERATURE
Specialty Purpose Sealant; Pipe Sealant; Tube; Paste; Off-White; 250 Ml; Hydraulic and Pneumatic Pipe and Fitting
Part #
7100039215
BDI #
1384085
Details
198.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/PS67-250/p/1384085
Your Price
$ 198.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0048011627151
Product Group - BDI
C00104
Typical Use
Pipe Sealant
Container Type
Tube
Texture
Paste
Application
Hydraulic and Pneumatic Pipe and Fitting
Tradename
SCOTCH-WELD
Manufacturer's Description
3M SCOTCH-WELD Stainless Steel High Temperature Pipe Sealant
Color
Off-White
Substrate Material
Metal
Odor
Odorless
VOC Content - Percentage
Above 15 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.3m.com
Long Description
Specialty Purpose Sealant; Pipe Sealant; Tube; Paste; Off-White; 250 Ml; Hydraulic and Pneumatic Pipe and Fitting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


