https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-207-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTV8aW1hZ2UvanBlZ3xhREF3TDJoak5TOHhNRGMyTXpVMU1UY3dNekEzTUM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTWpBM1gwTlNWRjh6TURCTlRGOHpNREI0TXpBd0xtcHdad3xjNDJkNGQ5MjdlMGI0ODllMTg0ZjhjODhiZDE1MzRlOGY4MTJjZTY5MTM1YjYwYzVhN2VhYTkyOGQ2YjllYzkw
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-207-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTV8aW1hZ2UvanBlZ3xhREF3TDJoak5TOHhNRGMyTXpVMU1UY3dNekEzTUM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTWpBM1gwTlNWRjh6TURCTlRGOHpNREI0TXpBd0xtcHdad3xjNDJkNGQ5MjdlMGI0ODllMTg0ZjhjODhiZDE1MzRlOGY4MTJjZTY5MTM1YjYwYzVhN2VhYTkyOGQ2YjllYzkw
LOCTITE
LOCTITE
SI 207 CL 300ML IDH 234519
LOCTITE LOCTITE
Description
LOCTITE SI 207 CL 300ML IDH 234519
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; General | Mirror | Non-Ferrous Metal | Concrete | Ceramic; Clear; 300 Ml
Part #
SI 207 CL 300ML IDH 234519
BDI #
24683450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-207-CL-300ML-IDH-234519/p/24683450
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Paste
Application
General | Mirror | Non-Ferrous Metal | Concrete | Ceramic
Tradename
207
Manufacturer's Description
Loctite 207 Silicone Sealant
Color
Clear
Substrate Material
Glass | Metal | Plastic
Other Features
One-Part Technology | Neutral | Polysiloxane
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; General | Mirror | Non-Ferrous Metal | Concrete | Ceramic; Clear; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

