https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5033-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzZ8aW1hZ2UvanBlZ3xhRFE1TDJnM01TOHhNRGMyTXpVMU16UXpPVGMzTkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRBek0xOURVbFJmTXpBd1RVeGZNekF3ZURNd01DNXFjR2N8ZWE3NWJjN2ZjMDdhZjcxMDQyZTZhNDkwYTUxN2JiYjM2OGI5MTI0YzkzMzE4MGRkZTJiMzBjY2NjMzg3ZGQ0NQ
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5033-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzZ8aW1hZ2UvanBlZ3xhRFE1TDJnM01TOHhNRGMyTXpVMU16UXpPVGMzTkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRBek0xOURVbFJmTXpBd1RVeGZNekF3ZURNd01DNXFjR2N8ZWE3NWJjN2ZjMDdhZjcxMDQyZTZhNDkwYTUxN2JiYjM2OGI5MTI0YzkzMzE4MGRkZTJiMzBjY2NjMzg3ZGQ0NQ
LOCTITE
LOCTITE
SI 5033 300ML
LOCTITE LOCTITE
Description
LOCTITE SI 5033 300ML
Specialty Purpose Silicone Sealant; Encapsulating | Bonding | Gasketing | Sealing; Cartridge; Paste; Shadow Curing | Industrial; Translucent Yellow; 300 Ml
Part #
SI 5033 300ML
BDI #
24600503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5033-300ML/p/24600503
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Encapsulating | Bonding | Gasketing | Sealing
Container Type
Cartridge
Texture
Paste
Application
Shadow Curing | Industrial
Tradename
5033 | Nuva Sil
Manufacturer's Description
Loctite 5033 Nuva Sil Silicone Sealant
Color
Translucent Yellow
Substrate Material
Metal | Wood | Glass | Plastic | Rubber
Odor
Acetic Acid
VOC Content - Percentage
4.9 Percentage | 45.34 g/l
Other Features
1-Part Technology | Ultraviolet/Visible Light Cure | Non Sagging
Net Weight
10.15 Fl Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Encapsulating | Bonding | Gasketing | Sealing; Cartridge; Paste; Shadow Curing | Industrial; Translucent Yellow; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


