https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-19987-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4NDR8aW1hZ2UvanBlZ3xhREk0TDJoa015OHhNRFUxTnpRd09Ea3pOVGsyTmk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTVRrNU9EZGZRMUpVWHpNd01IZ3pNREF1YW5CbnwzNmNmZDJhYWM4MTM3NDBhNzcyZjMxZTQwYzc3ODRlM2UzMTJlNDEwM2E5YmRmOGJlZGUxYTlhOWM0NmFmN2Jj
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-19987-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4NDR8aW1hZ2UvanBlZ3xhREk0TDJoa015OHhNRFUxTnpRd09Ea3pOVGsyTmk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTVRrNU9EZGZRMUpVWHpNd01IZ3pNREF1YW5CbnwzNmNmZDJhYWM4MTM3NDBhNzcyZjMxZTQwYzc3ODRlM2UzMTJlNDEwM2E5YmRmOGJlZGUxYTlhOWM0NmFmN2Jj
LOCTITE
LOCTITE
SI 5248 300ML
LOCTITE LOCTITE
Description
USE 21508687 ; SEALN NUVA-SIL 5248 300ML
Speciality Purpose Alkoxy Silicone Sealant; Medical Device; Cartridge; Viscous Liquid; Automotive | Electronic | Military and Industrial Component
Part #
19987
BDI #
1056899
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5248-300ML/p/1056899
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.387
EAN
0079340199873
Product Group - BDI
C00104
Product Name And Type
Speciality Purpose Alkoxy Silicone Sealant
Typical Use
Medical Device
Container Type
Cartridge
Texture
Viscous Liquid
Application
Automotive | Electronic | Military and Industrial Component
Tradename
5248 | NUVA-SIL
Manufacturer's Description
Loctite 5248 Nuva-Sil Medical Device Sealant
Color
Off White
Container Size value And um
300 Ml
Substrate Material
Glass | Metal | Rubber
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Slight Alcoholic
VOC Content - Percentage
3.75 Percentage | 39.37 g/l
Other Features
Viscosity 50000 to 80000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Silicone
Weight / LBS
0.853
Long Description
Speciality Purpose Alkoxy Silicone Sealant; Medical Device; Cartridge; Viscous Liquid; Automotive | Electronic | Military and Industrial Component
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


