https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5921-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NjJ8aW1hZ2UvanBlZ3xhRE5pTDJoa015OHhNRGMyTXpVME9EVXlORFUzTkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRreU1WOVVRbDh6TURCNE16QXdMbXB3Wnd8YTliMjY2NGY1ZjcwMmI1ODg0NGMxZTgwNWM0YmUyZWIwNjI0Nzk2OGJjZDZkM2ZlYTZhMmQxOGFmMmJkMzM4Ng
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5921-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NjJ8aW1hZ2UvanBlZ3xhRE5pTDJoa015OHhNRGMyTXpVME9EVXlORFUzTkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRreU1WOVVRbDh6TURCNE16QXdMbXB3Wnd8YTliMjY2NGY1ZjcwMmI1ODg0NGMxZTgwNWM0YmUyZWIwNjI0Nzk2OGJjZDZkM2ZlYTZhMmQxOGFmMmJkMzM4Ng
LOCTITE
LOCTITE
SI 5921 200ML IDH 142272
LOCTITE LOCTITE
Description
LOCTITE SI 5921 200ML IDH 142272
Specialty Purpose Silicone Sealant; Sealing Gasket; Tube; Viscous Paste; Cylinder Block Plug | Industrial Sealing of Permanent Connection | Threaded Connection | Manifold Gasket | Air Duct | Boiler Unit | Pipeline Fitting | Plumbing System; Red-Brown; 200 Ml
Part #
SI 5921 200ML IDH 142272
BDI #
20533361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5921-200ML-IDH-142272/p/20533361
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
5010266189161
Product Group - BDI
C00104
Typical Use
Sealing Gasket
Container Type
Tube
Texture
Viscous Paste
Application
Cylinder Block Plug | Industrial Sealing of Permanent Connection | Threaded Connection | Manifold Gasket | Air Duct | Boiler Unit | Pipeline Fitting | Plumbing System
Tradename
5921
Manufacturer's Description
Loctite 5921 Silicone Sealant
Color
Red-Brown
Substrate Material
Metal
Odor
Characteristic
VOC Content - Percentage
38.4 Percentage
Other Features
One Part Technology | Petrol Resistant
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Sealing Gasket; Tube; Viscous Paste; Cylinder Block Plug | Industrial Sealing of Permanent Connection | Threaded Connection | Manifold Gasket | Air Duct | Boiler Unit | Pipeline Fitting | Plumbing System; Red-Brown; 200 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


