https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-595-TB-0.5OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDJ8aW1hZ2UvanBlZ3xhR0k0TDJoa015OHhNRGMyTXpVMU1qWTROakV4TUM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRrMVgxUkNYekF1TlU5YVh6TXdNSGd6TURBdWFuQm58MGMxNmVkMmU0ODg4OTEwMWEzN2JhNTEzNzAxYjcwYjI1ZGVlNTk3MDBmNGIzMmJiMWY1ODAzMTljNDMzODM0Yg
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-595-TB-0.5OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDJ8aW1hZ2UvanBlZ3xhR0k0TDJoa015OHhNRGMyTXpVMU1qWTROakV4TUM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRrMVgxUkNYekF1TlU5YVh6TXdNSGd6TURBdWFuQm58MGMxNmVkMmU0ODg4OTEwMWEzN2JhNTEzNzAxYjcwYjI1ZGVlNTk3MDBmNGIzMmJiMWY1ODAzMTljNDMzODM0Yg
LOCTITE
LOCTITE
SI 595 0.5OZ
LOCTITE LOCTITE
Description
LOCTITE SI 595 0.5OZ
Specialty Purpose Silicone Sealant; Pipe Sealant; Tube; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 0.5 Oz
Part #
SI 595 0.5OZ
BDI #
24599879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-595-0-5OZ/p/24599879
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Pipe Sealant
Container Type
Tube
Texture
Paste
Application
Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window
Tradename
595 | SUPERFLEX
Manufacturer's Description
Loctite Superflex Clear RTV Silicone
Color
Translucent
Substrate Material
Ceramic | Composite | Glass | Aluminum | Steel | Plastic | Metal
Odor
Acetic Acid
VOC Content - Percentage
3 Percentage | 30 g/l
Conformance to Certificate
ANSI/NSF 51
Other Features
1-Part Technology | Room Temperature Vulcanizing Cure | Non-Slumping | Non-Flammable | Non Toxic
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Pipe Sealant; Tube; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 0.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


