

LOCTITE
LOCTITE
SI 595 CL, 310ml IDH 2062060
LOCTITE LOCTITE
Description
LOCTITE SI 595 CL, 310ml IDH 2062060
Specialty Purpose Silicone Sealant; Pipe Sealant; Cartridge; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 310 Ml
Part #
SI 595 CL, 310ml IDH 2062060
BDI #
27489022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-595-CL,-310ml-IDH-2062060/p/27489022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
4058093026267
Product Group - BDI
C00104
Typical Use
Pipe Sealant
Container Type
Cartridge
Texture
Paste
Application
Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window
Tradename
595 | SUPERFLEX
Manufacturer's Description
Loctite Superflex Clear RTV Silicone
Color
Translucent
Substrate Material
Ceramic | Composite | Glass | Aluminum | Steel | Plastic | Metal
Odor
Acetic Acid
VOC Content - Percentage
3 Percentage | 30 g/l
Conformance to Certificate
ANSI/NSF 51
Other Features
1-Part Technology | Room Temperature Vulcanizing Cure | Non-Slumping | Non-Flammable | Non Toxic
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Pipe Sealant; Cartridge; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh