https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-595-TB-80ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDF8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNRGMyTXpVME5EZzROek15Tmk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRrMVgxUkNYemd3VFV4Zk16QXdlRE13TUM1cWNHY3xiNWRkNWVkZjcyNjg3ZGFkNTk5N2U2YWFkMTQxY2YzMjFhZDFiOWM4MGEyNjM3MDczY2ExYTgxOWVkNzcyZDFm
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-595-TB-80ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDF8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNRGMyTXpVME5EZzROek15Tmk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRrMVgxUkNYemd3VFV4Zk16QXdlRE13TUM1cWNHY3xiNWRkNWVkZjcyNjg3ZGFkNTk5N2U2YWFkMTQxY2YzMjFhZDFiOWM4MGEyNjM3MDczY2ExYTgxOWVkNzcyZDFm
LOCTITE
LOCTITE
SI 595 RTV CLR 80ML/2.71OZ IDH 544411
LOCTITE LOCTITE
Description
SI 595 RTV CLR 80ML/2.71OZ IDH 544411 ; 38617 ADHESIVE SEALANT
Specialty Purpose Silicone Sealant; Pipe Sealant; Tube; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 80 Ml
Part #
544411
BDI #
17139638
Details
16.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-595-RTV-CLR-80ML-2-71OZ-IDH-544411/p/17139638
Your Price
$ 16.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201701
Weight / Kilogram
0.12
EAN
0079340386174
Product Group - BDI
C00104
Typical Use
Pipe Sealant
Container Type
Tube
Texture
Paste
Application
Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window
Tradename
595 | SUPERFLEX
Manufacturer's Description
Loctite Superflex Clear RTV Silicone
Color
Translucent
Substrate Material
Ceramic | Composite | Glass | Aluminum | Steel | Plastic | Metal
Odor
Acetic Acid
VOC Content - Percentage
3 Percentage | 30 g/l
Conformance to Certificate
ANSI/NSF 51
Other Features
1-Part Technology | Room Temperature Vulcanizing Cure | Non-Slumping | Non-Flammable | Non Toxic
Net Weight
2.7 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Pipe Sealant; Tube; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 80 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

