

LOCTITE
LOCTITE
TEROSON MS935 GY 570ML
LOCTITE LOCTITE
Description
LOCTITE TEROSON MS935 GY 570ML
Specialty Purpose Silicone Sealant; Multipurpose; Sausage Pack; Paste; Assembly; Gray; 570 Ml
Part #
TEROSON MS935 GY 570ML
BDI #
24932475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/TEROSON-MS935-GY-570ML/p/24932475
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Sausage Pack
Texture
Paste
Tradename
MS 935 | TEROSON
Manufacturer's Description
Loctite MS 935 Teroson Silicone Sealant
Color
Gray
Substrate Material
Metal | Plastic
Odor
Characteristic
VOC Content - Percentage
1.7 Percentage
Other Features
1-Part Technology | Humidity Cure | Gun Grade | Good Adhesion
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Sausage Pack; Paste; Assembly; Gray; 570 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh