https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-03305-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MTR8aW1hZ2UvanBlZ3xhR1poTDJnNU1TOHhNRGN4TVRJNE9Ua3lNVFUyTmk5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBek16QTFYMUJNWHpNd01IZ3pNREF1YW5CbnwyNjBjYTBhZTFlZDY1MTkxMGVjMWIyZmZkNGI4YzU5MjRmOWExNTY5NDk3ODA0Y2RhOTQ3M2MzNGRiMDgyYmZm
LPS
LPS
03305
LPS LPS
Description
C03305 18.93 L DG ; HARDCOAT CORROSION INHIBITOR
Coating; Dry Film; Corrosion Inhibitor; Brown; Pail; 5 Gal; Viscous Liquid; Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection
Part #
C03305
BDI #
600250
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/03305/p/600250
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.068
EAN
0078827033051
Product Group - BDI
C00104
Product Name
Coating
Product Type
Dry Film
Typical Use
Corrosion Inhibitor
Color
Brown
Container Type
Pail
Texture
Viscous Liquid
Application
Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection
Manufacturer's Description
Hardcoat Corrosion Inhibitor
Container Size value And um
5 Gal
Other Features
Ready to Use | Low Odor | Multi Year Protection | Cherry Odor
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
03305
Weight / LBS
42
Long Description
Coating; Dry Film; Corrosion Inhibitor; Brown; Pail; 5 Gal; Viscous Liquid; Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh