https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-04216-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzd8aW1hZ2UvanBlZ3xhREExTDJoa1lpOHhNRGN4TVRJNU1UTXpNRFU1TUM5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBME1qRTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3w5YTNmMDZlZGFkMjk1YjhjMTg2ZGI2ZmFkOTA0MmMwYmY5ZmMzZjZmZTBhOGJmYjE5YjAzZDg2NTczNmQ0ODNh
https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-04216-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzd8aW1hZ2UvanBlZ3xhREExTDJoa1lpOHhNRGN4TVRJNU1UTXpNRFU1TUM5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBME1qRTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3w5YTNmMDZlZGFkMjk1YjhjMTg2ZGI2ZmFkOTA0MmMwYmY5ZmMzZjZmZTBhOGJmYjE5YjAzZDg2NTczNmQ0ODNh
LPS
LPS
04216
LPS LPS
Description
C04216 ; PROCYON CORROSN INHIBITOR
Coating; Dry Film; Corrosion Inhibitor; Brown; Aerosol Can; 10 Oz; Aerosol; Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
Part #
04216
BDI #
600252
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Surface-Treatments/Coatings/04216/p/600252
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
5.448
EAN
0078827042169
Product Group - BDI
C00104
Product Name
Coating
Product Type
Dry Film
Typical Use
Corrosion Inhibitor
Color
Brown
Container Type
Aerosol Can
Texture
Aerosol
Application
Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
Manufacturer's Description
Procyon Corrosion Inhibitor
Container Size value And um
10 Oz
Other Features
No Chlorinated Solvent | Low Odor | Cherry Odor
Net Weight
10 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Dry Film
Weight / LBS
1
Long Description
Coating; Dry Film; Corrosion Inhibitor; Brown; Aerosol Can; 10 Oz; Aerosol; Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


